The store will not work correctly in the case when cookies are disabled.
Hertel 12mm Carbide 4 Flute TiAlN Coated Tornado End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | GCE91200H |
Cutting Diameter (mm) | 12 |
Features & Benefits | Square end
2 and 4 Flute, centre cutting
Right hand cutting
30° Helical flute
Round shank
Carbide grade: K40UF Ultra fine grain,12% cobalt
Coating: Advanced TiAlN |
Helix Angle (°) | 30 |
Material | 12% Cobalt |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Grade | K40UF Ultra fine grain |
Shank Type | Round Shank |
Flute Length (mm) | 26 |
Diameter (mm) | 12 |
Overall Length (mm) | 75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers