The store will not work correctly in the case when cookies are disabled.
Hertel 14mm Carbide 2 Flute Extreme Coated Extra Long End Mill
0 in stock today, 1 available in 39 days
Product Information
Extra Long general purpose for very deep slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 103514ELX |
Cutting Diameter (mm) | 14 |
Features & Benefits | Square end, extra length, metric
2, 3 and 4 flute, centre cutting
Straight shank
Micro-grain carbide |
Material | Micro grain carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Shank Type | Straight Shank |
Flute Length (mm) | 75 |
Diameter (mm) | 14 |
Overall Length (mm) | 150 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers