The store will not work correctly in the case when cookies are disabled.
Hertel 15.8 x 6mm Cylinder Shape without End Cut Burr
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type A - Form ZYA |
Manufacturer Part Number | CL872740095355 |
Style | Cylinder Shape without End Cut |
Head Diameter (mm) | 15.8 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 25.4 |
ISO Number | A152506 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers