The store will not work correctly in the case when cookies are disabled.
Hertel 16.00mm Straight Shank DIN206 Left Hand Reamer
Product Information
Left hand spiral right hand cutting and is BS 328 Part 4.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL837306016.0 |
Features & Benefits | Shank diameter nominal reamer diameter
Accupro range available up to 60mm |
Material | HSS |
Type | Hand |
Flute Type | Spiral |
Cutting Diameter (mm) | 16 |
Diameter (mm) | 16 |
Shank Type | Parallel |
Flute Length (mm) | 87 |
Overall Length (mm) | 175 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers