Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
HHH48369B
Cutting Diameter (mm)
18
Features & Benefits
Radial relief ground
Micro grain carbide
30° Right hand helix angle
Centre cutting
Shank to DIN 6527 K
CNC ground
ISO range: K10 – K30, P40
Hertel Uncoated – for performance milling, ultra fine grain carbide