The store will not work correctly in the case when cookies are disabled.
Hertel 25PC HSS Jobber Drill Set
Product Information
HSS 25PC Jobber Drill Set 1-13mm x 0.5mm
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL8701698M25 |
Size Range | 1 - 13 mm |
Material | HSS |
Coating/Finish | Uncoated |
Set Includes (mm) | 1.0-13.0 x 0.5 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers