The store will not work correctly in the case when cookies are disabled.
Hertel 3.15mm HSS 60° Radius Centre Drill
Product Information
A HSS centre drill manufactured up to DIN 333, Form R. The standard point is 118deg.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 40118 |
Material | High Speed Steel |
Features & Benefits | DIN 333, Form R
118° Standard Point |
Body Diameter (mm) | 8.00 |
Overall Length (mm) | 52.00 |
Pilot Diameter (mm) | 3.15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers