The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 5XD 3.3mm TiAlN Through Coolant Carbide Drill 0 in stock today, 1 available in 40 days
Product Information
DIN 6537-L 5xD TiAlN Coated Solid Carbide Drill Bit. These drills feature a point angle of 140°. The rigidity and repeatability of carbide drills makes them an ideal solution for high production environments.
Technical Specification
More Information Brand Hertel Manufacturer Part Number M26203300RN Cutting Diameter (mm) 3.3 Material Carbide Coating/Finish TiAlN Cooling T/Coolant Overall Length (mm) 66 Flute Length (mm) 28
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.