The store will not work correctly in the case when cookies are disabled.
Hertel 6.35 x 3mm Cone Shape with Double Cut Burr
0 in stock today, 1 available in 14 days
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type M - Form SKM |
Manufacturer Part Number | CL872751095589 |
Style | Cone Shape with Double Cut |
Head Diameter (mm) | 6.35 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 15.8 |
ISO Number | M061203 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers