Centre drill with 60° angle for steel, stainless steel, cast iron, aluminium, titanium alloys.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
0.0394
Cutting Diameter (mm)
1
Manufacturer Part Number
00381 001.000
Additional Information
Warning: This product can expose you to cobalt metal powder, a chemical known to the State of California to cause cancer.
Material
HSS-Co
Features & Benefits
Uncoated finish
DIN 333 standard
60° angle
Right hand cutting direction
118° point angle
Straight shank
Series 381
Relieved cone
Without protective countersink
Increased wear resistance