The store will not work correctly in the case when cookies are disabled.
Interstate #0 60° HSS Aircraft Centre Drill
Product Information
A 60deg combined drill and countersink made from high speed steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 217-5002 |
Material | High Speed Steel |
Size (Number) | 0 |
Body Diameter (in) | 1/8 |
Overall Length (in) | 1-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers