Loading...

Interstate HSS Centre Drills 60° - Imperial

Non ferrous secondary application Steel primary application
View Range - 17 Products
Interstate HSS Centre Drills 60° - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Size (Number)
Interstate HSS Centre Drills 60° - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Size (mm)     Size (Number)     Size Range     Compare ProductAdd to Personal Lists Quantity
ICG-10047D 338 In stock
£2.76 £2.30
Incl. VAT Ex. VAT
High Speed Steel Compare
ICG-10062E 285 In stock
£3.43 £2.86
Incl. VAT Ex. VAT
High Speed Steel Compare
ICG-10094K 40 In stock
£4.20 £3.50
Incl. VAT Ex. VAT
High Speed Steel Compare
ICG-10125E 158 In stock
£5.34 £4.45
Incl. VAT Ex. VAT
High Speed Steel Compare
ICG-10187J 101 In stock
£9.23 £7.69
Incl. VAT Ex. VAT
High Speed Steel Compare
ICG-10250M 36 In stock
£19.24 £16.03
Incl. VAT Ex. VAT
High Speed Steel Compare
ICG-10312C 0 in stock today, 1 available in 116 days
£24.04 £20.03
Incl. VAT Ex. VAT
High Speed Steel Compare
HCD-45002A 46 In stock
£1.62 £1.35
Incl. VAT Ex. VAT
High Speed Steel 0 Compare
HCD-99001J 88 In stock
£1.58 £1.32
Incl. VAT Ex. VAT
High Speed Steel 1 Compare
HCD-99002D 65 In stock
£1.91 £1.59
Incl. VAT Ex. VAT
High Speed Steel 2 Compare
HCD-99003A 135 In stock
£2.24 £1.87
Incl. VAT Ex. VAT
High Speed Steel 3 Compare
HCD-99004K 114 In stock
£2.80 £2.33
Incl. VAT Ex. VAT
High Speed Steel 4 Compare
HCD-99005E 104 In stock
£4.63 £3.86
Incl. VAT Ex. VAT
High Speed Steel 5 Compare
HCD-99006B 18 In stock
£10.28 £8.57
Incl. VAT Ex. VAT
High Speed Steel 6 Compare
HCD-99007L 16 In stock
£12.08 £10.07
Incl. VAT Ex. VAT
High Speed Steel 7 Compare
HCD-99008H 0 in stock today, 1 available in 94 days
£16.08 £13.40
Incl. VAT Ex. VAT
High Speed Steel 8 Compare
HCD-99012J 230 In stock
£14.83 £12.36
Incl. VAT Ex. VAT
High Speed Steel 5 Piece Set Compare
Total

Why we are loved

Rated ‘World-class’ for customer service