The store will not work correctly in the case when cookies are disabled.
KEO 5PC #1-#5 HSS Combined Drill and Countersink Set
0 in stock today, 1 available in 28 days
Technical Specification
More Information Brand | KEO |
Manufacturer Part Number | 88235858 |
Additional Information | Includes: #1 - #5 combined drill and countersink |
Material | HSS |
Features & Benefits | 5 pieces
Plain edge
60° Countersink angle |
Size (Number) | 5 Piece Set #1 – #5 |
Size Range | #1-5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers