GEN2 T-A drill insert is suited for good-to-rigid machining applications, used for drilling exotic and high alloy materials or general use when surface speed needs to be increased. For use in material hardness up to 350 BHN 121.
Technical Specification
More Information
Brand
Amec
Manufacturer Part Number
453H-0123
Cutting Diameter (Decimal Equivalent)
1.7188
Additional Information
Triangle is a safety hazard symbol. It alerts you to potential safety hazards that can cause tool failure and serious injury. NOTICE means that failure to follow the precautions in this message could result in damage to the tool or machine but not result
Cutting Diameter (in)
1-23/32
Cutting Diameter (mm)
43.66
Features & Benefits
Excellent hole size and finish
Optimizes chip evacuation
First choice for increased heat resistance over TiN/TiCN/TiAlN with improved wear capabilities
Allows for improved tool life and higher penetration rates
Over 20% increase in tool life compared to TiAlN coating
Copper/bronze colour