T-A drill insert is suited for good-to-rigid machining applications, used for drilling exotic and high alloy materials or general use when surface speed needs to be increased. For use in material hardness up to 350 BHN 121.
Technical Specification
More Information
Brand
Amec
Manufacturer Part Number
152T-26
Cutting Diameter (Decimal Equivalent)
1.0236
Additional Information
Triangle is a safety hazard symbol. It alerts you to potential safety hazards that can cause tool failure and serious injury. NOTICE means that failure to follow the precautions in this message could result in damage to the tool or machine but not result
Cutting Diameter (in)
1.0236
Cutting Diameter (mm)
26
Features & Benefits
Excellent hole size and finish
Optimizes chip evacuation
General purpose coating
Improved tool life over noncoated inserts
Excellent choice for aluminium
Gold/yellow colour