Known for their unique design with tiered steps, these Step drill bits give you perfect drilling across various diameters, all from a single tool bit.... Read more below.
Step Drill Bits Explored
Step drill bits are specialised drill bits that have a unique, cone-like shape featuring multiple "steps" - or levels - of increasing diameter. Each step is designed to drill holes of different sizes, typically from 4-32mm, all with a single bit.
Step drill bits are specifically designed for drilling holes in sheet metal quickly and precisely, along with other materials such as plastic or aluminium. Then, instead of needing to switch between different bits for different hole sizes, you simply drill to the depth of the step you need.
This makes them really handy for projects that require precise, multi-sized holes quickly, especially as they produce smooth, clean edges, reducing the need for additional finishing as well.
How to Choose the Correct Step Drill Bit for Your Application?
As you will find out, step drill bits are really tools for anyone working in metalworking, construction, woodworking, and even electrical fields.
Known for their unique design with tiered steps, these bits give you perfect drilling across various diameters, all from a single tool bit.
Unlike traditional twist drill bits, step drill bits reduce the need to switch between different sizes, which saves you both time and effort a. s a result.
So, whether you are a professional or a DIY enthusiast, if you are unsure about which drill bit size you need here, this guide will walk you through everything you need to know about step drill bits — from their structure and application to top brands and maintenance we will cover it all to help you work out which bit is right for you.
What Is a Step Drill Bit?
The step drill bit’s structure is what makes it unique.
It has a cone shape, and many come with a hex shank that ensures that you get a secure grip with your power tool, which also has multiple “steps” or gradual increases in diameter along the length. They are also compatible with most power drills and impact drivers, meaning that these bits really are essential power tool accessories for professionals and DIY enthusiasts alike. This is further supported by the shank designs, which help you to fit it securely into the correct drill chuck - ensuring that you get steady performance as a result.
Then, as you drill deeper, the bit creates progressively larger holes, with each step corresponding to a different diameter.
These are also available in sizes ranging from 4-12mm, 4-20mm, to 4-30mm; making these step drill bits allow you to drill different-sized holes with a single tool, and are perfect for drilling into thin materials like sheets of metal, plastic, aluminium, and even non-ferrous metals.
Consequently, unlike standard bits, step drill bits are often used for drilling into thin materials, like sheet metal, plastic, and certain woods, as well as enlarging existing holes as well thanks in part to their more unique cone drill bit's design that lets you create progressively larger holes without changing tools.
How Does a Step Drill Bit Work?
The bit's tapered design cuts through the material in stages, with each stage (or “step”) representing a slightly larger diameter.
This then reduces pressure on each level while giving you a smoother drilling experience as it does so.
The unique design here also allows for the drilling of specific diameters by stopping at a designated step as well.
Materials of a Step Drill Bits
Each step drill bit is crafted with a unique design and consists of materials suited for different jobs as well.
For instance, here you will find drill bits with materials such as:
HSS (High-Speed Steel)
HSS Step Drills are a great combination of being a durable, cost-effective bit, which is ideal for general-purpose drilling in softer materials like wood, plastic, and mild steel, for example. These are, for instance, crafted with an HSS straight shank, which allows these bits to give you a lot of durability and efficient performance in various applications as a result.
Known for their heat resistance, they can handle moderate drilling speeds without dulling quickly, and this material composition makes HSS drills very adaptable pieces to have in your kit, as they are suitable for various applications while being able to maintain their sharpness and edge stability during standard drilling tasks as well.
HSS-E (5% Cobalt)
HSS-E step drills then incorporate 5% cobalt, which further improves their heat resistance and strength for tougher drilling tasks.
The added Cobalt also helps maintain cutting edges, especially when working with stainless steel and hardened materials, which we should note here.
Consequently, HSS-E drills perform better at higher speeds and offer you greater wear resistance than standard HSS drills do - making them ideal for long-term use on abrasive or harder materials as a result.
HSS-XE
HSS-XE step drills are then engineered for extended life and high performance under intense drilling conditions.
This is due to them being known for their more advanced heat treatment and hardness during manufacture.
Consequently, HSS-XE drills give you that exceptional edge retention and strength - even in more demanding applications.
These drills also really do excel well in handling various materials from plastics to tough metals with increased accuracy and minimising burr formation as they do so.
PMK (Powder Metallurgy Steel)
PMK step drills are then made from powder metallurgy steel - offering you a much more superior toughness than the other, with improved wear resistance, and hardness as well.
As a result, these are ideal for high-precision drilling tasks, as PMK drills maintain their sharpness over longer periods, even on hard materials.
Their fine-grain structure also reduces micro-cracks and improves their durability while also allowing high-speed applications with minimal deformation to occur.
PMK drills are, therefore, excellent for prolonged and repetitive use as a result.
Cobalt Steel
Cobalt steel step drills are also highly heat-resistant and ideal for drilling through stainless steel, cast iron, and other hard metals, for example.
With added cobalt, these drills can also withstand higher temperatures, preventing dulling and increasing their lifespan as a result.
This also means that they retain their cutting efficiency under intense conditions as well, making them perfect for industrial tasks that really do demand very durable, precision, and high-performance drilling into abrasive or hard materials, for instance.
Titanium Coatings - HSS TiN Step Drill Bit
Step Drill HSS Titanium-coated (Also known as: HSS-0TiN Step Drill Bits) then feature a titanium-nitride layer that reduces friction caused during drilling, all while improving their heat resistance and extending the overall tool life at the same time.
As a result, these HSS Tin Coated Step Drills coating improves your chip flow as well, which allows for faster and cleaner cuts with minimal wear on the whole.
Titanium coatings also make step drills a lot more efficient, which reduces the need for frequent replacements as a consequence. All while, they are excellent for high-speed applications across various materials - from plastics to metals as well.
Varying Types of Step Drill Bits
Step drill bits are typically classified by their flute type and coating.
As a result, they fall into several categories, such as:
Single-Flute Step Drill Bits
Single-flute step drill bits are more designed for precise, light-duty drilling in thin materials like sheet metal, plastic, and aluminium, to name a few.
Their single cutting-edge also gives you a lot better control when using them, reducing the risk of over-penetration in the process, making them ideal for delicate or detail-oriented tasks as a result.
As a result, these hole cutters can create smooth, clean holes, though they operate at a slower pace than multi-flute options.
Multi-Flute Step Drill Bits
Multi-flute step drill bits are then built for speed and efficiency, handling thicker materials like steel and hardwood with total ease.
Here, for instance, their multiple cutting edges allow for faster material removal, making them a preferred choice in industrial or heavy-duty settings.
As a result, these cone cutter bits maintain their stability at higher speeds, providing you with a balance of strength, durability and precision, even in tough applications as a result.
Features of Step Drills
Not all these steel bits are the same; for instance, some feature a countersink HSS drill tip ideal for rotary drills, allowing you to deburr holes for a smooth finish, and they can also come with varying other features - making them ideal for different-sized holes, such as for instance:
Body Diameter
The body diameter of a step drill is essential and can vary, as it is one of the main things that determines the tool's strength and stability during use.
For instance, a larger body diameter gives you greater rigidity, reducing the risk of flexing or bending under pressure from occurring.
This improved stability, for example, then can improve your precision and control, making it easier to drill smooth, accurate holes in various materials with reduced wear, as a result.
Cutting Diameter
Cutting diameter is another key feature for determining the hole size that you will get, and a step drill bit can create it.
Each step on the bit, for instance, increases the diameter incrementally, allowing for a range of hole sizes with just one tool.
Accurate cutting diameters also make sure that you get the correct fit for screws, bolts, or fasteners as well, improving your assembly quality, all while reducing the need for multiple bits at the same time.
Flute Length
The flute length on a spiral step drill bit or a taper drill bit then affects chip removal and heat dissipation, which occurs during drilling.
A longer flute length allows for smoother chip evacuation, reducing clogging and keeping the drill area clear. Proper flute length also prevents overheating, ensuring a cleaner cut and extending the tool’s life, especially during prolonged or demanding drilling tasks.
Overall Length
The overall length of a step drill bit also impacts your reach and manoeuvrability as well.
For instance, here, longer bits will give you greater reach, making it easier to drill into deeper or recessed areas.
However, the length must balance with stability, as too long for your drill can reduce your control, giving you worse results as as result.
Step Drill Sizes Explained
Step drill bits also come in varying sizes, but what do these sizes mean, and which one is right for you?
It is commonly available in sizes ranging from 1/8” to 1-3/8” in diameter, and each step allows for gradual diameter adjustments.
Some bits also come with up to 15 steps, providing you with a lot of flexibility for various projects as a result.
Common sizes of these cone-cutting drills, for instance, can include:
Size 0
Size 0 step drills really are essential for creating small pilot holes and starting points for further drilling.
This size, for instance, is ideal for thin materials, like drilling sheet metal, where a minimal hole diameter is needed.
Size 0 also gives you the accuracy and control you need in delicate tasks, offering you a very suitable option for electronics work, automotive, or even light-duty applications on the whole.
Size 0/9
The size of the 0/9 step drill then bridges the gap between small and medium holes while offering you a practical size range for more diverse applications as it does so.
As a result, this size is commonly used in both plastic and metal materials and gives you very clean, smooth holes for projects requiring moderate hole diameters - such as electrical installations or plumbing, to name a couple, where precise conduit or cable entry points really are necessary.
Size 1
Size 1-step drills are then ideal for general-purpose drilling, as they provide you with a wider range of hole diameters suitable for metal and plastic.
As a result, these are commonly used in automotive and construction applications, as Size 1 allows for efficient drilling without needing multiple bits for the same task - making them more than suitable for tasks like installing bolts, rivets, and small pipes in light-duty projects to give a few examples.
Size 2
Size 2-step drills then offer you more diameter increments to work with, making them ideal for industrial and maintenance tasks requiring varied hole sizes as a result.
Consequently, these are more suitable for medium-duty materials, as this size is often used in manufacturing or assembly, as it can give you smooth, clean cuts for fittings, bolts, and larger conduit openings.
The increased ability then reduces bit changes while also improving your overall efficiency and speed at the same time.
Size 3
Size 3-step drills are then designed for larger holes in metal and plastic, which are often used in mechanical and electrical work.
This is because these can create cleaner cuts in thicker materials and can also handle more moderate drilling tasks in sheet metal and similar materials as well.
As a result, Size 3 is suitable for heavy-duty applications requiring consistent, precise hole diameters for wiring or assembly for instance.
Size 4
Size 4-step drills are then tailored for strong industrial applications, capable of producing larger holes in tough materials like steel and hard plastics as a result.
Consequently, this size is excellent for heavy-duty tasks, such as HVAC and electrical installations, where wider conduit holes are more essential.
Size 4 bits also reduces the number of bit changes needed while simultaneously improving your productivity.
Size 5
Size 5-step drills can then handle more demanding applications needing substantial hole diameters and are often used in manufacturing, automotive, and plumbing.
Consequently, these are built for efficiency in heavy-duty materials, including thicker metals, for example.
As a result, this size is essential for creating large holes, such as for pipe fittings, large bolts, or conduit installation.
Size 8
Size 8-step drills are then intended for extensive drilling into dense materials, providing you with very large hole diameters.
Typically used in industrial and construction projects, this size is ideal for applications requiring significant hole openings as a result.
Size 8 is also suitable for steel fabrication, large piping, or conduit setups, supporting heavy-duty projects with reliable, precise drilling as well.
Size 9
Lastly, Size 9-step drills offer you the widest hole diameter range, perfect for extensive applications in large-scale projects.
As a result, these are used in construction, fabrication, and heavy industry, as this size supports the largest conduits, pipes, or bolts.
These also give you the best efficiency in demanding environments and can deliver you consistent results for large holes in thick metal or composite materials, which we should note here.
Applications of Step Drill Bits
As you can see, step drill bits really are a varied tool that is used across multiple trades, especially for instance:
Electrical Panel Work
Step drills are ideal for making clean, precise holes in electrical panels for switches, sockets, and wiring, allowing for quick adjustments without damaging the surrounding material.
Sheet Metal Fabrication
In sheet metal work, step drills are perfect for creating holes of various diameters, minimising burrs and giving you multiple hole sizes without the need to change bits as they do so.
HVAC Installations
Step drills are also widely used in HVAC applications for installing ductwork and ventilation systems, as they allow HVAC technicians to create precise openings in sheet metal when required.
Automotive Repairs
These drills help automotive professionals create or enlarge holes in car panels, brackets, and frames without the need for multiple drill sizes, saving time in repairs.
Plastic Fabrication
Step drills offer smooth cuts in plastic materials, making them ideal for creating holes for fixtures, pipes, and components in various plastic fabrication tasks.
Metal Enclosure Modifications
Step drills are also commonly used to modify or enlarge holes in metal enclosures for electronics and machinery - allowing for custom wiring or connector placements to then be placed.
Carpentry and Woodworking
In woodworking, step drills create uniform, burr-free holes for dowels, fasteners, and hardware installations - making them ideal for projects requiring precision hole sizing results.
Industrial Machinery Maintenance
For industrial machinery repairs, step drills then give your maintenance teams the ability to make quick adjustments by adding or enlarging holes for components without needing multiple drill sizes to do so.
Pipe Fitting
In plumbing and pipe fitting, step drills create or widen holes in metal and plastic pipes, making them very useful for custom pipe layouts and fixture installations as an end result.
Aerospace Component Fabrication
Step drills are also useful in aerospace applications for creating accurate, burr-free holes in lightweight metals and composites - supporting high precision in sensitive components in doing so.
Robotics and Automation
In robotics, step drills allow for quick modifications to housings, mounts, and brackets, supporting the customisation required here.
Jewelry Making
Step drills are also used and are beneficial in jewellery-making for drilling precise holes in softer metals, acrylics, or plastics, to give smooth and consistent hole sizes in intricate designs.
Home DIY Projects
Another use case for step drills is in home improvement projects, where they can give you a lot of options for creating holes in various materials like metal, plastic, and wood, as well as shelving and fixtures.
Sign Making
For sign makers, step drills create clean holes for mounting, especially in metal and plastic signs - allowing for easy adjustments and precision in spacing to be made where required.
Marine Equipment Installation
Step drills are also often used for installing marine equipment, creating holes in stainless steel, aluminium, or composite panels, which are ideal for corrosion-resistant, durable fittings as well.
How to Select the Right Step Drill Bit For You?
As you can see, when selecting a step drill bit, you want to consider the material type you are working with - including metals, wood, and plastic, as these all require different coatings - and the thickness of the material - as thin materials work best with step bits; thicker metals may need multi-flute or cobalt bits for instance.
Step Drill Bit Coatings Explained
Popular coatings here, for instance, can include:
Titanium Nitride (TiN)
Titanium Nitride (TiN) coatings significantly enhance the durability and lifespan of your step drill bits, as these make them highly resistant to wear.
TiN coatings, for instance, help to reduce friction, allowing for a much smoother drilling process - especially in metals.
For instance, here, they can handle higher temperatures, all while allowing for increased drilling speeds without dulling the edge as they do so.
As a result, these are ideal for metal applications, as TiN-coated bits are especially popular for their improved performance and longevity in both professional and industrial use.
Cobalt
Cobalt-coated step drill bits are then crafted for high-heat applications, as they really excel in materials like stainless steel and hardened alloys here.
The cobalt coating also gives you extra heat resistance, reducing your wear at high speeds and under intense conditions as a result.
Consequently, these bits will maintain their sharpness and edge in demanding applications - making them a reliable choice for continuous heavy-duty drilling in tough materials across industrial settings as a result.
Black Oxide
Black Oxide coatings on step drill bits then give you a dual benefit of reducing friction while also improving your corrosion resistance at the same time.
Consequently, this coating minimises rust formation, keeping the bit sharp and functional for longer.
This, in turn, makes it ideal for general-purpose drilling; black oxide coatings also improve your chip flow and reduce heat buildup, making them suitable for use in softer metals, plastics, and other standard drilling applications as a result.
How Do You Use a Step Drill Bit?
Next, we want to look at how to actually use a step drill bit. For instance, the key takeaways here for instance consist of the:
Secure Material
Before starting, you first need to clamp down your material firmly and correctly to ensure that you get the stability and safety you need.
A secure setup here will prevent the material from shifting during drilling, which can lead to uneven holes or even damage to the workpiece if it does so.
Consequently, proper clamping also minimises any vibrations caused, allowing for more precise results - especially when working with metal or other harder materials as well.
Use The Proper Speed
You also want to adjust your drill speed based on the material you are working with.
For instance, softer materials, like wood, need a higher speed, which is generally suitable, enabling faster drilling as a result.
For metals and harder materials, you also want to use a slower speed to avoid overheating and dulling of the bit as well.
This speed adjustment will then help you prolong the life of your step drill bit as a result.
Apply Steady Pressure
Applying steady, moderate pressure is then essential for an efficient and clean drilling process.
Here, you want to avoid pushing too hard, as excessive force can cause overheating to occur, which can damage the bit or lead to imprecise holes.
Instead, let the bit do the work to ensure that you get a smoother drilling experience while also reducing your tool wear - especially when dealing with thicker or harder materials.
Lubricate (if necessary)
When drilling into metals, you also apply a few drops of lubricant or oil to reduce friction and heat buildup.
Lubrication then minimises your wear on the step drill bit, improving its longevity and performance by doing so.
This practice is also especially recommended for harder metals like stainless steel, as it keeps the drilling area cool while maintaining a sharp cutting edge at the same time.
Safety Tips When Using Step Drill Bits
Safety precautions here include wearing the correct eye protection, securing the material, and using a drill with adjustable speed to name just a few areas you want to consider.
Always also drill at a slow speed initially and increase as needed.
Can Step Drill Bits Be Used on Wood?
Step drill bits can be used on wood, especially on softer woods and thin boards.
While primarily designed for sheet metal, their strengths allow them to create smooth, round holes in wood without splintering.
However, for thicker woods or hardwoods, standard wood bits are generally more efficient and provide you with a cleaner finish overall.
What Size Step Drill Bit Should I Get?
Step drill bit sizes commonly range up to 1-3/8 inches, which covers most general-purpose applications.
For more options, multi Step Drill Bit Sets are recommended, as they provide you with a range of step sizes for various hole diameters.
For instance, these allow you to handle different materials and thicknesses without needing multiple single-size drill bits.
How Do I Sharpen a Step Drill Bit?
To sharpen a step drill bit, if you feel confident being able to do so, you want to use a grinder or a diamond file and follow the bit’s original cutting angle.
Here, you can, for instance, carefully work along each step's edge, ensuring you maintain the same angle to avoid altering the bit's performance from what you expect.
Regular sharpening here helps prolong the bit's life and maintain cutting efficiency, especially when drilling harder materials.
Alternatively, if you are not confident in the ability to sharpen these correctly, then a replacement is also another consideration for you to take up
What Is the Best Material for Step Drill Bits?
Cobalt steel and titanium-coated step drill bits are considered the best for long-term durability, especially when working on tougher metals like stainless steel.
For instance, here, Cobalt will improve heat resistance and maintain its sharpness, while titanium coatings reduce friction buildup and wear.
Consequently, these materials will extend the bit's life, making them a worthwhile investment for both professional and DIY applications as a result.
Are Step Drill Bits Worth the Investment for DIY?
Step drill bits are an excellent investment for DIY enthusiasts, as they can simplify tasks involving multiple hole sizes on thin materials - saving you time and reducing the need for multiple tools as well.
With just one bit, for instance, you can achieve consistent results across different hole diameters, making them very easy to use for a variety of home projects as an end result.
Can Step Drill Bits Be Used for Stainless Steel?
Step drill bits can also be used for stainless steel, though cobalt-coated bits are recommended due to stainless steel's hardness.
The added cobalt, for instance, as you can see above, will improve your heat resistance, preventing premature dulling from occurring.
For best results, you also want to use a lubricant to reduce friction and extend the bit's life, as this will help you get a smoother, cleaner cut-in with this demanding material.
Step Drill Bits How To Choose The Right One Overall?
As you can see brand-new Step drill bits offer you a unique solution for no problem precision drilling tasks of multiple hole sizes, especially into thin materials.
This is due to their ability, ease of use, and efficiency which make them a favourite among both DIYers and professionals alike as a result.
As you can see, with the right bit, proper use, and regular maintenance, a step drill bit can be an invaluable addition to any toolkit.
Contact Customer Support
If you are still not sure which step drill bit is right for you or you need help, then for further information please contact our team, and we will be happy to help you understand which ones are perfect for you and your team.
Standard Delivery Information
We have also extended our delivery service and ordering hours to offer you free next working day delivery, making your shipping experience even easier.
Place your order online by 7 p.m. and choose the delivery charge that suits you best to ensure the timely, UK mainland hassle-free delivery of your products.
Standard free next-day delivery is also available for all products ordered within the specified time, with free shipping for certain items as well.
Who Is MSC Direct?
Here at MSC Industrial Supply Co., we are a leading supplier of industrial tools, equipment, and maintenance supplies across the United Kingdom and can also offer you trade accounts, along with a wide range of inserts in our product range above.
We also serve a wide range of industries, from manufacturing and engineering to maintenance and beyond.
Consequently, our outstanding customer service and expert technical team, fast delivery times, and technical support make us a trusted partner for all your business needs as a result.