The store will not work correctly in the case when cookies are disabled.
Interstate 1in MT3 HSS BS328 Taper Shank Machine Chucking Reamer
0 in stock today, 1 available in 14 days
Product Information
Left hand spiral right hand cutting with BSS 122 part 2 BS 328-4. Tolerance H7.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL83720001- |
Features & Benefits | Left hand spiral right hand cutting
BSS 122 part 2 BS 328-4
Tolerance H7 |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Morse Taper | 3 |
Cutting Diameter (in) | 1 |
Diameter (in) | 1 |
Shank Type | Taper |
Flute Length (in) | 4-1/2 |
Overall Length (in) | 9-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers