Loading...

Interstate 3 inch HSS Staggered Tooth Side and Face Milling Cutters

View Range - 2 Products
Interstate 3 inch HSS Staggered Tooth Side and Face Milling Cutters is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Bore Size (in)
Type
Material
Coating/Finish
Cutting Width (in)
Interstate 3 inch HSS Staggered Tooth Side and Face Milling Cutters
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Bore Size (in)     Bore Size (mm)     Type     Bolt Size (in)     Bolt Size (mm)     Material     Coating/Finish     Cutting Edge Type     Cutting Width (in)     Cutting Width (mm)     Compare ProductAdd to Personal Lists Quantity
XST-79050L 38 In stock
£94.24 £78.53
Incl. VAT Ex. VAT
1 Side and Face Cutter HSS Uncoated 1/4 Compare
M10-00893H 2 In stock
£55.62 £46.35
Incl. VAT Ex. VAT
1 Side Milling Cutter HSS Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service