The store will not work correctly in the case when cookies are disabled.
Interstate 3/16in Straight Shank HSS Machine Reamer
0 in stock today, 1 available in 14 days
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8373000-316 |
Features & Benefits | BS328 Form B left hand Helix right hand cut
Shank diameter is 0.025 below cut diameter
H7 tolerance |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Cutting Diameter (in) | 3/16 |
Shank Type | Parallel |
Flute Length (in) | 1-3/4 |
Overall Length (in) | 3-7/16 |
Overall Length (mm) | 3-7/16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers