The store will not work correctly in the case when cookies are disabled.
Interstate 45.5x10mm HSS Woodruff Milling Cutter
0 in stock today, 1 available in 87 days
Product Information
HSS screwed shank cutter for milling woodruff key closed slots in most materials.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 297-4035 |
Type | Woodruff Cutter |
Features & Benefits | HSS screwed shank woodruff cutter
Left/right angled teeth ensure efficient material removal and minimal vibration
12mm or 1/2 in Shank |
Number of Teeth | 12 |
Material | HSS |
Cutting Diameter (mm) | 45.5 |
Coating/Finish | Uncoated |
Width (mm) | 10.0 |
Overall Length (mm) | 76 |
Cutting Width (mm) | 10 |
Number of Flutes | 12 |
Shank Type | Screwed |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers