The store will not work correctly in the case when cookies are disabled.
Interstate 5 X 5/8 X 1in HSS Straight Tooth Side and Face Milling Cutter
0 in stock today, 1 available in 155 days
Product Information
HSS side and face straight cutter ideal for economic machining of aluminium, carbon steel, alloy steel & pre hardened steel.
Technical Specification
More Information Brand | Interstate |
Bore Size (in) | 1 |
Manufacturer Part Number | 301-5401 |
Type | Side and Face Cutter |
Material | HSS |
Cutting Diameter (in) | 5 |
Coating/Finish | Uncoated |
Cutting Width (in) | 5/8 |
Face Width (in) | 5/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers