The store will not work correctly in the case when cookies are disabled.
Interstate 5/32in DIN206 HSS Straight Shank Spiral Flute Hand Reamer
0 in stock today, 1 available in 9 days
Product Information
Left hand spiral right hand cutting and is BS 328 Part 4.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | CL8373060-532 |
Features & Benefits | Left hand spiral hand cutting
BS 328 Part 4 |
Material | HSS |
Type | Hand |
Flute Type | Spiral |
Cutting Diameter (in) | 5/32 |
Diameter (in) | 5/32 |
Shank Type | Parallel |
Flute Length (in) | 1-1/2 |
Overall Length (in) | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers