The store will not work correctly in the case when cookies are disabled.
Interstate 6 X 1/4 X 1-1/4in HSS Staggered Tooth Side and Face Milling Cutter
Product Information
Staggered tooth form for hardened materials.
Technical Specification
More Information Brand | Interstate |
Bore Size (in) | 1-1/4 |
Manufacturer Part Number | 306-6167 |
Type | Side and Face Cutter |
Material | HSS |
Cutting Diameter (in) | 6 |
Coating/Finish | Uncoated |
Cutting Width (in) | 1/4 |
Face Width (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers