The store will not work correctly in the case when cookies are disabled.
Interstate #7 60° HSS Centre Combined Drill and Countersink
Product Information
A 60deg combined drill and countersink made from high speed steel.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 217-9007 |
Material | High Speed Steel |
Size (Number) | 7 |
Body Diameter (in) | 5/8 |
Overall Length (in) | 3-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers