Loading...

Interstate HSS-E 3 Flute Screwed Shank End Mills - Metric

View Range - 10 Products
Interstate HSS-E 3 Flute Screwed Shank End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (in)
Diameter (mm)
Material
Number of Flutes
Interstate HSS-E 3 Flute Screwed Shank End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (in)     Diameter (mm)     Material     Number of Flutes     Compare ProductAdd to Personal Lists Quantity
MTS-20117L 6 In stock
£17.92 £14.93
Incl. VAT Ex. VAT
0.12 3 M42 3 Compare
MTS-20158K 5 In stock
£16.15 £13.46
Incl. VAT Ex. VAT
0.16 4 M42 3 Compare
MTS-20197C 6 In stock
£17.92 £14.93
Incl. VAT Ex. VAT
0.2 5 M42 3 Compare
MTS-20236L 18 In stock
£16.73 £13.94
Incl. VAT Ex. VAT
0.24 6 M42 3 Compare
MTS-20315J 14 In stock
£21.54 £17.95
Incl. VAT Ex. VAT
0.32 8 M42 3 Compare
MTS-20394D 10 In stock
£25.69 £21.41
Incl. VAT Ex. VAT
0.4 10 M42 3 Compare
MTS-20472E 4 In stock
£26.24 £21.87
Incl. VAT Ex. VAT
0.48 12 M42 3 Compare
MTS-20551C 9 In stock
£31.45 £26.21
Incl. VAT Ex. VAT
0.56 14 M42 3 Compare
MTS-20630A 1 In stock
£35.96 £29.97
Incl. VAT Ex. VAT
0.64 16 M42 3 Compare
MTS-20787H 5 In stock
£47.23 £39.36
Incl. VAT Ex. VAT
0.8 20 M42 3 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service