The store will not work correctly in the case when cookies are disabled.
Irwin Record 48in Heavy Duty Sash Clamp
Product Information
Heavy-duty sash clamp have a bar section of 32 x 6mm (1-1/4 x 1/4in). The slide and head are guaranteed unbreakable.
Technical Specification
More Information Brand | Irwin Record |
Manufacturer Part Number | T1356 |
Features & Benefits | 135 series |
Capacity (in) | 48 |
Capacity (mm) | 1220 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers