Irwin Record Bench Vices is only available to buy in quantities of 1
Product Information
Mechanics vice is rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The mechanics vice is the most commonly used vice in the IRWIN® Record® range.