The store will not work correctly in the case when cookies are disabled.
Iscar 80mm Heli3Mill 90° Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106399 |
Features & Benefits | 90° face mill carrying HM390 TDKT 1505 triangular inserts with 3 helical cutting edges |
Diameter (mm) | 80 |
Takes Insert | TDKT/CT 15 |
Number of Flutes | 5 |
Cutting Depth (mm) | 13 |
Maximum Depth of Cut (mm) | 13 |
Type | Face Milling Cutter |
Body Diameter (mm) | 74 |
Product Code | HM390 FTD D080-5-27-15 |
Number of Inserts | 5 |
Spigot Diameter (mm) | 27 |
Overall Length (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers