The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar CNMG120412-NR IC8150 ISO Turning Insert 0 in stock today, 1 available in 7 days
Product Information
Double-sided turning insert with a hard substrate cobalt enriched layer CVD coating. Excellent thermal stability and resistance to chipping and plastic deformation. Recommended for high speed machining of steel at stable conditions. Insert with a special chip former for heavy machining.
Technical Specification
More Information Brand Iscar Style CNMG-NR Manufacturer Part Number 5508271 Type ISO Turning Insert Insert Size 12 Features & Benefits 80° rhomboid insert
0° insert clearance angle Material Carbide Application Roughing Coating/Finish CVD Grade IC8150 ISO Code CNMG120412 Depth of Cut 1.00-5.00 ISO Number CNMG 120412 Depth of Cut (Decimal Equivalent) 1.00-5.00 Depth of Cut (mm) 1.00-5.00 Inscribed Circle 12.7 mm;0.5 in Corner Radius 12 Chipbreaker NR
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.