The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar CNMG190608-NR IC8250 ISO Turning Insert
Product Information
Double-sided turning insert with a tough substrate, cobalt enriched layer combined with multilayer CVD coating. Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance. Insert with a special chip former for heavy machining.
Technical Specification
More Information Brand Iscar Style CNMG-NR Manufacturer Part Number 5507695 Type ISO Turning Insert Insert Size 19 Features & Benefits 80° rhomboid insert
0° insert clearance angle Material Carbide Application Roughing Coating/Finish CVD Grade IC8250 ISO Code CNMG190608 Depth of Cut 3.50-8.00 ISO Number CNMG 190608 Depth of Cut (Decimal Equivalent) 3.50-8.00 Depth of Cut (mm) 3.50-8.00 Inscribed Circle 19.05 mm;0.75 in Corner Radius 08 Chipbreaker NR
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.