The store will not work correctly in the case when cookies are disabled.
Rozalex 2L Natural Orange Rozalex Pouch Gauntlet
Product Information
100% Solvent free skin cleanser. Contains extra surfactants and beads to ensure excellent cleaning results even on sensitive skin.
Technical Specification
More Information Brand | Rozalex |
Type | Cleanser |
Manufacturer Part Number | 6062155 |
Style | Pouch |
Size | 2L |
Features & Benefits | Contains extra surfactants and cornscrub to ensure excellent cleaning results even on sensitive skin |
Volume (l) | 2 Litre Orange |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers