Loading...

Kyocera SGS Ti-Namite-A Coated Solid Carbide 4 Flute End Mills - Imperial

View Range - 1 Products
Kyocera SGS Ti-Namite-A Coated Solid Carbide 4 Flute End Mills - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Number of Flutes
Coating/Finish
Kyocera SGS Ti-Namite-A Coated Solid Carbide 4 Flute End Mills - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (mm)     Length of Cut (mm)     Material     Number of Flutes     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SGS-01630B 0 in stock today, 1 available in 7 days
£30.47 £25.39
Incl. VAT Ex. VAT
Solid Carbide 4 Ti-Namite-A (AlTiN) Compare
Total

Why we are loved

Rated ‘World-class’ for customer service