Reusable half face masks 6000 series is made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Reusable half masks are low profile. Reusable half masks are designed for simplicity, with an elastomeric material that's lightweight and comfortable to wear over long shifts, a cradle head harness and easy-fasten neck strap. They provide protection against gases, vapours and particulates and feature a bayonet-style connection that fits to a broad range of twin, lightweight filters, depending on individual needs. The twin-filter design evenly balances weight across the mask and the low profile means minimal impact to field of vision and better compatibility with welding and grinding shields.
Technical Specification
More Information
Brand
3M
Product Type
simple
Manufacturer Part Number
7000061548
Model Number
6312L
Features & Benefits
Economical, low maintenance and easy to handle
Reusable half masks designed for simplicity
Cradle head harness and easy-fasten neck strap
Lightweight elastomeric material for comfort during long work shifts
Low-profile design minimises interference with field of view
Twin-filter design for even distribution of weight and minimal obstruction to field of vision
Bayonet-style connection fits to a broad range of filters
Protects against gases, vapours and particulates
Compatible with 3M 2000, 5000 and 6000 series filters to suit your individual needs
Can be used with 3M supplied air systems for your increased convenience and flexibility