Heavyweight fleece has double sided fleece fabric giving superior comfort and warmth. 2 lower pockets, 1 upper chest pocket with zips.
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
F401BKRL
Type
Fleece
Size
L
Size (in)
42-44"
Colour
Black
Features & Benefits
A stylish two-tone design in our unique double-sided fleece fabric.
Heavyweight and snug this garment will take you from work to play.
Two lower zip pockets and an upper chest pocket provide ample storage space.
100% polyester, 410g material