Laserliner CondenseSpot XP Climate Humidity and Temperature Meters is only available to buy in quantities of 1
Product Information
The CondenseSpot XP allows the precise measurement of surface, ambient, dew point, contact and wet bulb temperatures as well as relative humidity. In this way, thermal bridges and condensation can be effectively localised and damage to the building structure prevented. It can be used in places that are difficult to reach and in endangered measuring zones. The measured values can be transferred through the Digital Connection interface to a mobile phone and saved using the memory function.