Laserliner Thermospot XP Infrared Temperature Sensors is only available to buy in quantities of 1
Product Information
Infrared temperature measuring device with adjustable emissions level is suitable for precise measurement of surfaces in the high temperature range. The 8-point laser circle allows the inspection area to be accurately targeted. The non-contact measuring method is ideal for measuring temperatures in hard-to-reach places and hazardous areas. The smallest, largest, average or differential infrared measured value can be displayed. The auto-hold function briefly saves the most recent measured value. Deviations from the desired temperature range are indicated in colour in the display by the colour alarm function. There is a connection for a temperature sensor (K-type) to facilitate contact temperature measurement. The multifunction display shows different measured values simultaneously. The measured data can easily be transferred using a digital connection interface.