Threading insert with an advanced PVD-AlTiN coated grade with a tough, ultra-fine-grain unalloyed substrate. Used for general-purpose machining of most steel, stainless steel, high-temp alloys, titanium, irons and non-ferrous materials. Speeds may vary from low to medium and will handle interruptions and high feed rates.
Technical Specification
More Information
Brand
Kennametal
ISO Code
LT16ER20UN
Manufacturer Part Number
1724735
Insert Size
16
Features & Benefits
LT thread turning insert
Right hand
PVD AlTiN coating
American UN thread, 60°
Without chip breaker
Grade
KC5025
Thread Profile
UN
Profile Depth (X) (mm)
0.787
Projection From Edge (mm)
0.889
Pitch (TPI)
20
Product Group
Full Profile UN External Thread (UN, UNC & UNF) Right Hand