Threading insert with an advanced PVD-AlTiN coated grade with a tough, ultra-fine-grain unalloyed substrate. Used for general-purpose machining of most steel, stainless steel, high-temp alloys, titanium, irons and non-ferrous materials. Speeds may vary from low to medium and will handle interruptions and high feed rates.
Technical Specification
More Information
Brand
Kennametal
ISO Code
LT16ER9W
Manufacturer Part Number
1743762
Insert Size
16
Features & Benefits
LT thread turning insert
Right hand
PVD AlTiN coating
Whitworth, 55°
Without chip breaker
Grade
KC5025
Thread Profile
Whitworth
Profile Depth (X) (mm)
1.194
Projection From Edge (mm)
1.702
Pitch (TPI)
9
Product Group
Full Profile Whitworth External Thread (BSPW & BSP) Right Hand