Threading insert with KC5025 grade is and advanced PVD-AlTiN-coated grade with a tough, ultra-fine-grain unalloyed substrate used for general-purpose machining of most steel, stainless steel, high-temp alloys, titanium, irons and non-ferrous materials. Speeds may vary from low to medium and will handle interruptions and high feed rates.
Technical Specification
More Information
Brand
Kennametal
ISO Code
LT16NR14W
Manufacturer Part Number
1743943
Thread Profile
Whitworth
Features & Benefits
Increase tool life at existing machining conditions
Increase productivity by outperforming conventional
PVD grades with up to a 30% advantage in cutting speeds
Laydown triangle threading insert
Internal insert
Right hand
Whitworth 55°
Insert Size
16
Length (mm)
16.49
Profile Depth (X) (mm)
0.991
Pitch (TPI)
14
Product Group
Full Profile Whitworth Internal Thread (BSPW & BSP) Right Hand