Threading insert with KC5025 grade is and advanced PVD-AlTiN-coated grade with a tough, ultra-fine-grain unalloyed substrate used for general-purpose machining of most steel, stainless steel, high-temp alloys, titanium, irons and non-ferrous materials. Speeds may vary from low to medium and will handle interruptions and high feed rates.
Technical Specification
More Information
Brand
Kennametal
ISO Code
LT16NRG55
Manufacturer Part Number
1743935
Thread Profile
Partial
Features & Benefits
Increase tool life at existing machining conditions
Increase productivity by outperforming conventional
PVD grades with up to a 30% advantage in cutting speeds
Laydown triangle threading insert
Internal insert
Right hand
Partial profile non-cresting 55°