Rocol Dry Moly Sprays is only available to buy in quantities of 1
Product Information
High purity, extreme load dry film molybdenum disulphide spray designed for use where a wet lubricant cannot be tolerated. DRY MOLY Spray is applied wet for great penetration. The quick drying aerosol is touch dry within 2 - 3 minutes, leaving a dry protective film containing more than 70% molybdenum disulphide. DRY MOLY Spray is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts. The aerosol lubricant spray can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.