Rocol Sapphire Spray Greases is only available to buy in quantities of 1
Product Information
High performance aerosol applied grease designed for the effective lubrication and protection of all types of bearings, slides, bushes, linkages and pins. Truly multi-purpose grease, fortified with PTFE, for an extensive range of applications including low temperatures, high temperatures and high speed. It also makes an ideal electrical contact grease. Excellent low temperature performance ensures components are protected even on equipment working constantly in extreme sub-zero conditions. SAPPHIRE Spray Grease is highly resistant to oxidation, providing extended lubrication intervals whilst reducing equipment failure, downtime and lubricant usage.