Ambersil Chainspray Lubricants is only available to buy in quantities of 1
Product Information
ChainSpray is a lubricating and protective agent based on a mixture of oils, rust inhibitors and surfactants. It has been formulated to offer maximum adhesion to chain links for protection against rust, whilst also giving full penetration to lubricate the links. Ensures minimal chain wear and resists throw-off, water wash and dust absorption. Safe to use on running chains and can be applied through inspection holes and guards. Also available as an alternative product specifically for use on fork lift trucks FLT ChainSpray.