Ambersil Copper High Temp Anti Seize Lubricants is only available to buy in quantities of 1
Product Information
Copper anti-seize paste is a high temperature anti-seize lubricant. A soft, copper-coloured paste, based on micronized copper and synergistic anti-oxidant, anti-corrosion and antiwear additives suspended in a premium grade oil. It is an effective anti-seize formulation, preventing metal-to-metal contact, seizing, galling and fretting corrosion. Assists with easy disassembly of threaded parts, gaskets and flanges, even after long operational periods. Threaded parts remain in good condition and can be re-used. Copper Anti-Seize Paste is resistant to hot and cold water. It is lead-free and nickel-free and offers excellent sealing even in corrosive atmospheres. Aerosol formulation does not contain chlorinated solvents.