Sievert Gas Cartridges is only available to buy in quantities of 1
Product Information
Disposable cartridge with self-closing valve, widely used due to its handiness. The cartridge is manufactured according to the EN 417:2012 standard. The cartridge closes automatically when it is removed from the soldering device. The cartridge contains a gas mixture of 35% propane and 65% butane.