The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon #5 - 40 UNC x 13/16in HSS Circular Split Die 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Lyndon Size #5 - 40 Manufacturer Part Number 8201005 Size (mm) No.5 - 40 Features & Benefits Use with non abrasive material up to 800 N/mm2, unalloyed and low alloyed steel
Highest quality European manufactured
Unified coarse thread ANSI B1.1
Meets BS1127, 1950 standards Outside Diameter (in) 13/16 Product Group OUTSIDE DIA. - 13/16 in Material HSS Thread Type UNC Type Circular Split Die Threads Per Inch 40
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.