The store will not work correctly in the case when cookies are disabled.
Lyndon M24 x 3 Metric Coarse Left Hand Second Hand Tap
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Lyndon |
Manufacturer Part Number | 809074BLH |
Features & Benefits | HSS material
Uncoated finish
Second lead
Left hand direction
Metric coarse thread
Meets ISO 529 standard |
Size (mm) | 24 x 3.0 |
Thread Size | M24 |
Pitch | 3 mm |
Pitch (mm) | 3 |
Square Size (mm) | 18.00 |
Thread Length (mm) | 45 |
Overall Length (mm) | 130 |
Square A/F (mm) | 14 |
Chamfer | Bottoming |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | HSS Left Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers