The store will not work correctly in the case when cookies are disabled.
Lyndon M4 x 0.7 Metric Coarse Left Hand Second Hand Tap
0 in stock today, 1 available in 14 days
Technical Specification
More Information Brand | Lyndon |
Manufacturer Part Number | 809030BLH |
Features & Benefits | HSS material
Uncoated finish
Second lead
Left hand direction
Metric coarse thread
Meets ISO 529 standard |
Size (mm) | 4 x 0.70 |
Thread Size | M4 |
Pitch | 0.7 mm |
Pitch (mm) | 0.7 |
Square Size (mm) | 6.00 |
Thread Length (mm) | 13 |
Overall Length (mm) | 53 |
Square A/F (mm) | 3.15 |
Chamfer | Second |
Flute Type | Straight |
Number of Flutes | 3 |
Thread Type | Metric |
Material | HSS |
Type | HSS Left Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers