The store will not work correctly in the case when cookies are disabled.
Interstate M10 x 0.75mm Coventry Die Head Chaser To Fit 1/2in Die Head
Product Information
Metric Fine Coventry Type Dies
Technical Specification
More Information Brand | Interstate |
Size | M10 |
Manufacturer Part Number | KCD3310S2S0 |
Thread Size | M10X0.75 |
Material | HSS |
Features & Benefits | Throat Angle: 20°
Material: HSS |
Thread Size x Pitch | M10X0.75 |
Pitch | 0.75 |
Thread Type | Metric Fine |
Die Head Size (in) | 1/2DH |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers