The store will not work correctly in the case when cookies are disabled.
Gibraltar M12 x 14 x 50 DIN 787 T-Slot Bolt
Technical Specification
More Information Brand | Gibraltar |
Manufacturer Part Number | 85558294 |
Height (mm) | 8 |
Bolt Size | M12x1.75 |
Head Height (mm) | 8 |
Head Width (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers